20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Str Grab Bar, 18In L, 1 1/2 Dia

VALUE BRAND| Zoro #: G2220556| Mfr #: 5E957

$35.02 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2220556 Mfr #: 5E957
Finish: SatinMaterial: stainless steel
Item: Grab BarType: Smooth Surface
Mounting Screws: ConcealedLength: 18"
Dia.: 1 1/2"Country of Origin (subject to change): Taiwan

Product Description

Straight Grab Bar, Wall Mounted, Stainless Steel, Length 18 In., Width 3 In., Height 2.76 In., Dia. 1 1/2 In., Mounting Screws Stainless Steel, Weight Capacity 250 Lb., Standards ADA Compliant, Includes Mounting Screws

Product Reviews

Save 15%. Sign up for Z-mail.