THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Str Grab Bar, Satin, 12 In L, 1-1/4 Dia

VALUE BRAND| Zoro #: G2444976| Mfr #: 4WML4

$31.06 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length: 12"
Finish: Satin
Width: 3"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2444976 Mfr #: 4WML4
Length: 12"Finish: Satin
Width: 3"Dia.: 1-1/4"
Type: Smooth SurfaceMounting Screws: Stainless Steel
Height: 2-3/4"Includes: Mounting screws
Material: Stainless SteelItem: Straight Grab Bar
Weight Capacity: 250 lb.Standards: ADA compliant
Country of Origin (subject to change): China

Description

Safety Rail/Bar, Wall Mounted, Stainless Steel, Satin Finish, Length 12 In., Width 3 In., Height 2.75 In., Dia. 1 1/4 In., Mounting Screws Stainless Steel, Weight Capacity 250 Lb., Standards ADA Compliant, Includes Mounting Screws

Reviews