Str Grab Bar, Satin, 16 In L, 1-1/2 Dia

VALUE BRAND| Zoro #: G1607636| Mfr #: 4WMN3

$35.10 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1607636 Mfr #: 4WMN3
Finish: SatinMaterial: Stainless Steel
Standards: ADA CompliantIncludes: Mounting Screws
Item: Straight Grab BarType: Wall Mount
Mounting Screws: Stainless SteelWeight Capacity: 250 lb.
Width: 3"Length: 16"
Height: 2-3/4"Dia.: 1 1/2"
Country of Origin (subject to change): China

Product Description

Straight Grab Bar, Wall Mounted, Stainless Steel, Satin Finish, Length 16 In., Width 3 In., Height 2.76 In., Dia. 1 1/2 In., Mounting Screws Stainless Steel, Weight Capacity 250 Lb., Standards ADA Compliant, Includes Mounting Screws

Product Reviews

Save 15%. Sign up for Z-mail.