LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Str Grab Bar, Satin, 42 In L, 1-1/4 Dia

VALUE BRAND| Zoro #: G0798551| Mfr #: 4WML9

$54.82 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0798551 Mfr #: 4WML9
Finish: SatinMaterial: stainless steel
Standards: ADA compliantIncludes: Mounting screws
Item: Straight Grab BarType: Smooth Surface
Mounting Screws: Stainless SteelWeight Capacity: 250 lb.
Width: 3"Length: 42"
Height: 2-3/4"Dia.: 1-1/4"
Country of Origin (subject to change): China

Product Description

Straight Grab Bar, Wall Mounted, Stainless Steel, Satin Finish, Length 42 In., Width 3 In., Height 2.76 In., Dia. 1 1/4 In., Mounting Screws Stainless Steel, Weight Capacity 250 Lb., Standards ADA Compliant, Includes Mounting Screws

Product Reviews

Save 15%. Sign up for Z-mail.