KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Str Grab Bar, Satin, 48 In L, 1-1/2 Dia

VALUE BRAND| Zoro #: G1802227| Mfr #: 4WMN4

$65.41 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 3"
Includes: Mounting screws
Dia.: 1 1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1802227 Mfr #: 4WMN4
Width: 3"Includes: Mounting screws
Dia.: 1 1/2"Length: 48"
Weight Capacity: 250 lb.Height: 2-3/4"
Type: Smooth SurfaceItem: Straight Grab Bar
Finish: SatinMounting Screws: Stainless Steel
Material: Stainless SteelStandards: ADA compliant
Country of Origin (subject to change): China

Description

Straight Grab Bar, Wall Mounted, Stainless Steel, Satin Finish, Length 48 In., Width 3 In., Height 2.76 In., Dia. 1 1/2 In., Mounting Screws Stainless Steel, Weight Capacity 250 Lb., Standards ADA Compliant, Includes Mounting Screws

Reviews