Str Grab Bar, Textured, 16In L, 1-1/4 Dia

VALUE BRAND| Zoro #: G1810593| Mfr #: 4WMN6

$34.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1810593 Mfr #: 4WMN6
Material: stainless steelMounting Screws: Stainless Steel
Width: 3"Includes: Mounting screws
Height: 2-3/4"Item: Straight Grab Bar
Weight Capacity: 250 lb.Standards: ADA compliant
Finish: Satin With Textured FinishDia.: 1-1/4"
Length: 16"Country of Origin (subject to change): China

Product Description

Straight Grab Bar, Wall Mounted, Stainless Steel, Satin With Textured Finish, Length 16 In., Width 3 In., Height 2.76 In., Dia. 1 1/4 In., Mounting Screws Stainless Steel, Weight Capacity 250 Lb., Standards ADA Compliant, Includes Mounting Screws

Product Reviews

Save 15%. Sign up for Z-mail.