Str Grab Bar, Textured, 42 In L, 1-1/2 Dia

VALUE BRAND| Zoro #: G0649047| Mfr #: 4WMP8

$54.22 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0649047 Mfr #: 4WMP8
Includes: Mounting screwsWeight Capacity: 250 lb.
Mounting Screws: Stainless SteelHeight: 2-3/4"
Material: stainless steelItem: Straight Grab Bar
Standards: ADA compliantWidth: 3"
Finish: Satin With Textured FinishLength: 42"
Dia.: 1 1/2"Country of Origin (subject to change): China

Product Description

Straight Grab Bar, Wall Mounted, Stainless Steel, Satin With Textured Finish, Length 42 In., Width 3 In., Height 2.76 In., Dia. 1 1/2 In., Mounting Screws Stainless Steel, Weight Capacity 250 Lb., Standards ADA Compliant, Includes Mounting Screws

Product Reviews

Save 15%. Sign up for Z-mail.