Straight Control Valve, 1 In, FNPT, Brass

VALUE BRAND| Zoro #: G1179525| Mfr #: 4NDR8

$36.60 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Height: 5.2"
Item: Straight Control Valve
Material: Brass
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1179525 Mfr #: 4NDR8
Max. Working Pressure: 125 psiMaterial: Brass
Connection: 1" FNPTWidth: 2"
Item: Straight Control ValveHeight: 5.2"
Country of Origin (subject to change): Taiwan

Product Description

Straight Control Valve, Connection 1 In. FNPT, Material Brass, Max. Working Pressure 125 psi, Height 5.2 In., Width 2 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews