KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Straight Control Valve, 3/4 In, FNPT, Brass

VALUE BRAND| Zoro #: G1228482| Mfr #: 4NDR7

$20.79 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 1.6"
Item: Straight Control Valve
Connection: 3/4" FNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1228482 Mfr #: 4NDR7
Width: 1.6"Item: Straight Control Valve
Connection: 3/4" FNPTHeight: 4.9"
Max. Working Pressure: 125 psiMaterial: Brass
Country of Origin (subject to change): Taiwan, Province of China

Description

Straight Control Valve, Connection 3/4 In. FNPT, Material Brass, Max. Working Pressure 125 psi, Height 4.9 In., Width 1.6 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews