Strainer, Grid, 1 1/4 In

VALUE BRAND| Zoro #: G0451281| Mfr #: 6PB68

$10.53 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0451281 Mfr #: 6PB68
Type: LavatoryPipe Dia. (In.): 1-1/4
Material of Construction: BrassLength (In.): 8-1/2
Item: Grid DrainConnection: Slip
Color/Finish: ChromeCountry of Origin (subject to change): China

Product Description

Grid Drain, Lavatory, Brass, Chrome Color/Finish, Pipe Dia. 1 1/4 In., For Use With Most Lavatory Sinks, Slip Connection

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.