Strap Hinge, Steel, 1-9/16 In. L

VALUE BRAND| Zoro #: G1038046| Mfr #: 4PB42

$8.40 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pin Type: Nonremovable
Material: steel
Bearing Type: Plain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1038046 Mfr #: 4PB42
Pin Type: NonremovableMaterial: steel
Bearing Type: PlainHardware: Included
Door Leaf Thickness: 0.104"Door Leaf Height: 6"
Ligature Resistant: NoOrientation: Non Handed
Corners: RoundedFrame Leaf Thickness: 0.104"
Door Leaf Width: 2-5/16"Range of Motion: 270 Degrees
Finish: zincMounting: Full Surface
Pin Material: SteelFrame Leaf Height: 6"
Holes: WithFrame Leaf Width: 2-5/16"
Holes per Leaf: 4Country of Origin (subject to change): China

Description

Strap Hinge, Steel Material, Zinc Finish, With Holes, 4 Holes per Leaf, 270 Degrees Range of Motion, 6 In. Door Leaf Height, 6 In. Frame Leaf Height, 2-5/16 In. Door Leaf Width, 2-5/16 In. Frame Leaf Width, 0.104 In. Door Leaf Thickness, 0.104 In. Frame Leaf Thickness, Plain Bearing Type, Rounded Corners, Included Hardware, Full Surface Mounting, Steel Pin Material, Nonremovable Pin Type

Reviews