Pipe Spacer, Malleable Iron, PK100

VALUE BRAND| Zoro #: G0873476| Mfr #: 4YF49

$62.99 /pk

This item ships free. Details.Standard ground shipping.
Details:
Finish: zinc plated
Item: Strap
Sub-Category: Conduit and Cable Hangers
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0873476 Mfr #: 4YF49
Finish: zinc platedItem: Strap
Sub-Category: Conduit and Cable HangersFor Use With: Rigid/IMC Conduit
Nominal Conduit/Pipe: 1/2"Material: Malleable Iron
Country of Origin (subject to change): China

Description

Pipe Spacer, Malleable Iron, Nominal Conduit/Pipe 1/2 In., For Use With Rigid/IMC Conduit, Finish Zinc Plated, Package Quantity 100

Reviews