Pipe Spacer, Malleable Iron, PK25

VALUE BRAND| Zoro #: G0651971| Mfr #: 4YF53

$60.99 /pk

This item ships free. Details.Standard ground shipping.
Details:
Finish: zinc plated
Item: Strap
Sub-Category: Conduit and Cable Hangers
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0651971 Mfr #: 4YF53
Finish: zinc platedItem: Strap
Sub-Category: Conduit and Cable HangersFor Use With: EMT
Nominal Conduit/Pipe: 1-1/2"Material: Malleable Iron
Country of Origin (subject to change): China

Description

Pipe Spacer, Malleable Iron, Nominal Conduit/Pipe 1-1/2 In., For Use With EMT, Finish Zinc Plated, Package Quantity 25

Reviews