WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Strap, Malleable Iron, PK50

VALUE BRAND| Zoro #: G1349905| Mfr #: 4YF51

$54.73 /pk

This item ships free. DetailsStandard ground shipping
Details:
Nominal Conduit/Pipe: 1"
Finish: zinc plated
Sub-Category: Conduit and Cable Hangers
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1349905 Mfr #: 4YF51
Nominal Conduit/Pipe: 1"Finish: zinc plated
Sub-Category: Conduit and Cable HangersFor Use With: Rigid/IMC Conduit
Item: StrapMaterial: Malleable Iron
Country of Origin (subject to change): China

Product Description

Pipe Spacer, Malleable Iron, Nominal Conduit/Pipe 1 In., For Use With Rigid/IMC Conduit, Finish Zinc Plated, Package Quantity 50

Product Reviews