KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Strap, Nail, EMT 1 In, Pk100

VALUE BRAND| Zoro #: G0271494| Mfr #: 3LR60

$18.01 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 1.5"
Item: Nail Strap
Length: 2.4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0271494 Mfr #: 3LR60
Width: 1.5"Item: Nail Strap
Length: 2.4"For Use With: EMT
Finish: zinc platedNominal Conduit/Pipe: 1"
Material: steelSub-Category: Conduit Straps
Country of Origin (subject to change): China

Description

Nail Strap, Steel, Nominal Conduit/Pipe 1 In., For Use With EMT, Finish Zinc Plated, Length 2.4 In., Width 1.5 In., Package Quantity 100

Reviews