Strap, Two Hole, EMT 2 In, Pk25

VALUE BRAND| Zoro #: G1408592| Mfr #: 3LV34

$13.11 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Two Hole Conduit Strap
For Use With: EMT
Finish: None
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1408592 Mfr #: 3LV34
Item: Two Hole Conduit StrapFor Use With: EMT
Finish: NoneNominal Conduit/Pipe: 2"
Material: steelSub-Category: Conduit Straps
Country of Origin (subject to change): China

Description

Two Hole Conduit Strap, Steel, Nominal Conduit/Pipe 2 In., For Use With EMT, Finish None, Package Quantity 25

Reviews