Strap, Two Hole, EMT 3/4 In, Pk200

VALUE BRAND| Zoro #: G0613444| Mfr #: 3LV30

$24.20 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0613444 Mfr #: 3LV30
For Use With: EMTFinish: None
Sub-Category: Conduit StrapsNominal Conduit/Pipe: 3/4"
Material: SteelItem: Two Hole Conduit Strap
Country of Origin (subject to change): China

Product Description

Two Hole Conduit Strap, Steel, Nominal Conduit/Pipe 3/4 In., For Use With EMT, Finish None, Package Quantity 200

Product Reviews

Save 15%. Sign up for Z-mail.