Strapping, 12, 000 ft. L, Polypropylene

VALUE BRAND| Zoro #: G1708411| Mfr #: 6LGC0

$83.90 /ea

This item ships free. Details.Standard ground shipping.
Details:
Length: 12,000 ft.
Finish: Smooth
For Use With: Signode Machines and Power Tools
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1708411 Mfr #: 6LGC0
Length: 12,000 ft.Finish: Smooth
For Use With: Signode Machines and Power ToolsCoil Width: 7-1/2"
Core Dia.: 7-7/8"Color: Black
Item: Plastic StrappingMaterial: polypropylene
Break Strength: 300 lb.Application: Machine Grade
Thickness: 16 milStrap Width: 3/8"
Country of Origin (subject to change): United States

Description

Plastic Strapping, Polypropylene, Smooth Finish, Strap Width 3/8 In., Length 12,000 ft., Thickness 16 mil, Coil Width 7-1/2 In., Core Dia. 7-7/8 In., Break Strength 300 lb., Color Black, Application Machine Grade, For Use With Signode Machines and Power Tools

Reviews