Strapping, 12, 000 ft. L, Polypropylene

VALUE BRAND| Zoro #: G1857791| Mfr #: 6LGC3

$149.10 /ea

This item ships free. Details.Standard ground shipping.
Details:
Length: 12,000 ft.
Finish: Smooth
For Use With: Signode Machines and Power Tools
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1857791 Mfr #: 6LGC3
Length: 12,000 ft.Finish: Smooth
For Use With: Signode Machines and Power ToolsCoil Width: 6"
Core Dia.: 16"Color: clear
Item: Plastic StrappingMaterial: polypropylene
Break Strength: 400 lb.Application: Machine Grade
Thickness: 19 milStrap Width: 7/16"
Country of Origin (subject to change): United States

Description

Plastic Strapping, Polypropylene, Smooth Finish, Strap Width 7/16 In., Length 12,000 ft., Thickness 19 mil, Coil Width 6 In., Core Dia. 16 In., Break Strength 400 lb., Color Clear, Application Machine Grade, For Use With Signode Machines and Power Tools

Reviews