THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Strapping, 16, 000 ft. L, Polypropylene

VALUE BRAND| Zoro #: G1589393| Mfr #: 6LGC2

$96.84 /ea

This item ships free. Details.Standard ground shipping.
Details:
Length: 16,000 ft.
Finish: Smooth
Material: polypropylene
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1589393 Mfr #: 6LGC2
Length: 16,000 ft.Finish: Smooth
Material: polypropyleneFor Use With: Signode Machines and Power Tools
Coil Width: 7-1/2"Color: clear
Item: Plastic StrappingCore Dia.: 7-7/8"
Break Strength: 225 lb.Application: Machine Grade
Thickness: 14 milStrap Width: 3/8"
Country of Origin (subject to change): United States

Description

Plastic Strapping, Polypropylene, Smooth Finish, Strap Width 3/8 In., Length 16,000 ft., Thickness 14 mil, Coil Width 7-1/2 In., Core Dia. 7-7/8 In., Break Strength 225 lb., Color Clear, Application Machine Grade, For Use With Signode Machines and Power Tools

Reviews