Strapping, 4500 ft. L, Polypropylene

VALUE BRAND| Zoro #: G2369577| Mfr #: 6LFZ9

$41.70 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length: 4500 ft.
Finish: Embossed
For Use With: Hand Tools and Wire Buckles
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2369577 Mfr #: 6LFZ9
Length: 4500 ft.Finish: Embossed
For Use With: Hand Tools and Wire BucklesCoil Width: 3"
Core Dia.: 16"Color: Black
Item: Plastic StrappingMaterial: polypropylene
Break Strength: 400 lb.Application: Hand Grade
Thickness: 22 milStrap Width: 1/2"
Country of Origin (subject to change): United States

Description

Plastic Strapping, Polypropylene, Embossed Finish, Strap Width 1/2 In., Length 4500 ft., Thickness 22 mil, Coil Width 3 In., Core Dia. 16 In., Break Strength 400 lb., Color Black, Application Hand Grade, For Use With Hand Tools and Wire Buckles

Reviews