LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Strapping, 7500 ft. L, Polypropylene

VALUE BRAND| Zoro #: G2071553| Mfr #: 6LGC5

$87.66 /ea

This item ships free. Details.Standard ground shipping.
Details:
Length: 7500 ft.
Finish: Smooth
For Use With: Signode Machines and Power Tools
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2071553 Mfr #: 6LGC5
Length: 7500 ft.Finish: Smooth
For Use With: Signode Machines and Power ToolsCoil Width: 7-1/2"
Core Dia.: 7-7/8"Color: clear
Item: Plastic StrappingMaterial: polypropylene
Break Strength: 500 lb.Application: Machine Grade
Thickness: 23 milStrap Width: 7/16"
Country of Origin (subject to change): United States

Description

Plastic Strapping, Polypropylene, Smooth Finish, Strap Width 7/16 In., Length 7500 ft., Thickness 23 mil, Coil Width 7-1/2 In., Core Dia. 7-7/8 In., Break Strength 500 lb., Color Clear, Application Machine Grade, For Use With Signode Machines and Power Tools

Reviews