Strapping Buckle, 1/2 In., PK100

VALUE BRAND| Zoro #: G2438536| Mfr #: 4NLP1

$5.03 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2438536 Mfr #: 4NLP1
Size: 1/2"Material: Plastic
Item: Strapping BuckleApplication: Secure Plastic Strapping
Country of Origin (subject to change): China

Product Description

Strapping Buckle, Size 1/2 In., Material Plastic, Application Secure Plastic Strapping, Package Quantity 100
Save 15%. Sign up for Z-mail.