Strapping Buckle, 1/2 In., PK50

VALUE BRAND |Zoro #: G0549001|Mfr #: 4NLN9

$7.58 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0549001 Mfr #: 4NLN9
Size: 1/2"Application: Secure Plastic Strapping
Item: Strapping BuckleMaterial: Metal
Country of Origin (subject to change): China

Product Description

Strapping Buckle, Size 1/2 In., Material Metal, Application Secure Plastic Strapping, Package Quantity 50

Product Reviews

Save 15% when you sign up for Z-mail.