STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Strapping Cutter, 2 In, L 23 5/8 In

VALUE BRAND| Zoro #: G0491486| Mfr #: 4DZR3

$310.39 /ea

This item ships free. Details.Standard ground shipping.
Details:
Handle Type: Cushion Grip
Item: Strapping Cutter
Tool Length: 23-5/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0491486 Mfr #: 4DZR3
Handle Type: Cushion GripItem: Strapping Cutter
Tool Length: 23-5/8"Strap Gauge: 0.050"
Construction: High Carbon Steel Drop ForgedStrap Width: 2"
Country of Origin (subject to change): Taiwan

Description

Strapping Cutter, Cushion Grip Handle Type, High Carbon Steel Drop Forged Construction, Strap Gauge 0.050 In., Strap Width 2 In., Tool Length 23-5/8 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews