20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Strapping Cutter, 2 In, L 25 13/64 In

VALUE BRAND| Zoro #: G2464856| Mfr #: 4DZR1

$125.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2464856 Mfr #: 4DZR1
Item: Strapping CutterStrap Gauge: 0.050"
Strap Width: 2"Tool Length: 25-13/64"
Construction: Material SAE 4140 Drop ForgedHandle Type: Cushion Grip
Country of Origin (subject to change): Taiwan

Product Description

Strapping Cutter, Cushion Grip Handle Type, Material SAE 4140 Drop Forged Construction, Strap Gauge 0.050 In., Strap Width 2 In., Tool Length 25-13/64 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.