THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Strapping Cutter, 3/4 In

VALUE BRAND| Zoro #: G0265815| Mfr #: 4DZP8

$68.58 /ea

This item ships free. Details.Standard ground shipping.
Details:
Strap Gauge: 0.035"
Strap Width: 3/4"
Construction: Carbon Steel Drop Forged
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0265815 Mfr #: 4DZP8
Strap Gauge: 0.035"Strap Width: 3/4"
Construction: Carbon Steel Drop ForgedTool Length: 9-1/16"
Handle Type: Spring Action Plastic GripCountry of Origin (subject to change): Taiwan

Description

Strapping Cutter, Spring Action Plastic Grip Handle Type, Carbon Steel Drop Forged Construction, Strap Gauge 0.035 In., Strap Width 3/4 In., Tool Length 9-1/16 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews