Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Strapping Kit, Polypropylene, 3000 ft. L

VALUE BRAND| Zoro #: G0979045| Mfr #: 2CXL3

$50.51 /ea

This item ships free. Details.Standard ground shipping.
Details:
Color: Black
Application: Light Duty
Item: Plastic Strapping Kit
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0979045 Mfr #: 2CXL3
Color: BlackApplication: Light Duty
Item: Plastic Strapping KitIncludes: (1)Tensioner, (300) Buckles
Material: polypropyleneBreak Strength: 300 lb.
Thickness: 18 milLength: 3000 ft.
Strap Width: 1/2"Country of Origin (subject to change): United States

Description

Plastic Strapping Kit, Polypropylene, Strap Width 1/2 In., Length 3000 ft., Thickness 18 mil, Break Strength 300 lb., Color Black, Application Light Duty, Includes (1)Tensioner, (300) Buckles

Reviews