Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Strapping, Polypropylene, 10, 500 ft. L

VALUE BRAND| Zoro #: G2192382| Mfr #: 2CXJ5

$162.15 /ea

This item ships free. Details.Standard ground shipping.
Details:
Length: 10,500 ft.
Finish: Smooth
For Use With: Mfr. No. VT-10/13 Strapping Tool
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2192382 Mfr #: 2CXJ5
Length: 10,500 ft.Finish: Smooth
For Use With: Mfr. No. VT-10/13 Strapping ToolCoil Width: 6"
Core Dia.: 16"Color: Black
Item: Plastic StrappingMaterial: polypropylene
Break Strength: 400 lb.Application: Machine Grade
Thickness: 20 milStrap Width: 7/16"
Country of Origin (subject to change): United States

Description

Plastic Strapping, Polypropylene, Smooth Finish, Strap Width 7/16 In., Length 10,500 ft., Thickness 20 mil, Coil Width 6 In., Core Dia. 16 In., Break Strength 400 lb., Color Black, Application Machine Grade, For Use With Mfr. No. VT-10/13 Strapping Tool

Reviews