Strapping, Polypropylene, 18, 000 ft. L

VALUE BRAND| Zoro #: G0541064| Mfr #: 2CXJ4

$102.25 /ea

This item ships free. Details.Standard ground shipping.
Details:
Length: 18,000 ft.
Finish: Smooth
For Use With: Power Strapping Machines
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0541064 Mfr #: 2CXJ4
Length: 18,000 ft.Finish: Smooth
For Use With: Power Strapping MachinesCoil Width: 7-1/2"
Core Dia.: 7-7/8"Color: clear
Item: Plastic StrappingMaterial: polypropylene
Break Strength: 200 lb.Application: Machine Grade
Thickness: 16 milStrap Width: 1/4"
Country of Origin (subject to change): United States

Description

Plastic Strapping, Polypropylene, Smooth Finish, Strap Width 1/4 In., Length 18,000 ft., Thickness 16 mil, Coil Width 7-1/2 In., Core Dia. 7-7/8 In., Break Strength 200 lb., Color Clear, Application Machine Grade, For Use With Power Strapping Machines

Reviews