Strapping, Polypropylene, 7500 ft. L

VALUE BRAND| Zoro #: G1644002| Mfr #: 2CXK1

$128.16 /ea

This item ships free. Details.Standard ground shipping.
Details:
Length: 7500 ft.
Finish: Smooth
For Use With: Power Strapping Machines
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1644002 Mfr #: 2CXK1
Length: 7500 ft.Finish: Smooth
For Use With: Power Strapping MachinesCoil Width: 7-1/2"
Core Dia.: 7-7/8"Color: Black
Item: Plastic StrappingMaterial: polypropylene
Break Strength: 500 lb.Application: Machine Grade
Thickness: 23 milStrap Width: 7/16"
Country of Origin (subject to change): United States

Description

Plastic Strapping, Polypropylene, Smooth Finish, Strap Width 7/16 In., Length 7500 ft., Thickness 23 mil, Coil Width 7-1/2 In., Core Dia. 7-7/8 In., Break Strength 500 lb., Color Black, Application Machine Grade, For Use With Power Strapping Machines

Reviews