Strapping, Polypropylene, 8000 ft. L

VALUE BRAND| Zoro #: G1426266| Mfr #: 2CXJ6

$98.36 /ea

This item ships free. Details.Standard ground shipping.
Details:
Length: 8000 ft.
Finish: Smooth
For Use With: Mfr. No. VT-10/13 Strapping Tool
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1426266 Mfr #: 2CXJ6
Length: 8000 ft.Finish: Smooth
For Use With: Mfr. No. VT-10/13 Strapping ToolCoil Width: 6"
Core Dia.: 16"Color: Black
Item: Plastic StrappingMaterial: polypropylene
Break Strength: 500 lb.Application: Machine Grade
Thickness: 25 milStrap Width: 7/16"
Country of Origin (subject to change): United States

Description

Plastic Strapping, Polypropylene, Smooth Finish, Strap Width 7/16 In., Length 8000 ft., Thickness 25 mil, Coil Width 6 In., Core Dia. 16 In., Break Strength 500 lb., Color Black, Application Machine Grade, For Use With Mfr. No. VT-10/13 Strapping Tool

Reviews