Strapping, Polypropylene, 9000 ft. L

VALUE BRAND| Zoro #: G1752947| Mfr #: 6LGC6

$139.95 /ea

This item ships free. DetailsStandard ground shipping
Details:
Color: clear
For Use With: Signode Machines and Power Tools
Application: Machine Grade
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1752947 Mfr #: 6LGC6
Color: clearFor Use With: Signode Machines and Power Tools
Application: Machine GradeStrap Width: 7/16"
Finish: SmoothLength: 9000 ft.
Thickness: 23 milMaterial: polypropylene
Core Dia.: 16"Break Strength: 500 lb.
Item: Plastic StrappingCoil Width: 6"
Country of Origin (subject to change): United States

Product Description

Plastic Strapping, Polypropylene, Smooth Finish, Strap Width 7/16 In., Length 9000 ft., Thickness 23 mil, Coil Width 6 In., Core Dia. 16 In., Break Strength 500 lb., Color Clear, Application Machine Grade, For Use With Signode Machines and Power Tools

Product Reviews