Strapping, Polypropylene, Smooth, 300 ft. L

VALUE BRAND| Zoro #: G2456361| Mfr #: 6LFZ5

$16.09 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length: 300 ft.
Finish: Smooth
For Use With: Hand Tools and Wire Buckles
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2456361 Mfr #: 6LFZ5
Length: 300 ft.Finish: Smooth
For Use With: Hand Tools and Wire BucklesCoil Width: 1/2"
Core Dia.: 1"Color: Black
Item: Plastic StrappingMaterial: polypropylene
Break Strength: 500 lb.Application: Hand Grade
Thickness: 22 milStrap Width: 1/2"
Country of Origin (subject to change): United States

Description

Plastic Strapping, Polypropylene, Smooth Finish, Strap Width 1/2 In., Length 300 ft., Thickness 22 mil, Coil Width 1/2 In., Core Dia. 1 In., Break Strength 500 lb., Color Black, Application Hand Grade, For Use With Hand Tools and Wire Buckles

Reviews