Strapping Seal, 1/2 In., Open, PK200

VALUE BRAND| Zoro #: G2401077| Mfr #: 3CTV4

$6.75 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length: 1-1/8"
Item: Strapping Seal
Seal Type: Open
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2401077 Mfr #: 3CTV4
Length: 1-1/8"Item: Strapping Seal
Seal Type: OpenJoint Type: Single, Double Notch
Application: Mfr. No. OM75, 3CTV4, 3CTV4, DSP OSC, 1/2 x 1/39" ST-VS, 3CTU8Size: 1/2"
Material: steelCountry of Origin (subject to change): United States

Description

Seal, Open, Size 1/2 In, Joint Type Single, Double Notch, Flange Type Notched Joint, Material Steel, Application Flat Surfaces, With Regular Duty Steel, Use with Steel Strapping G2153541, G1814084, For Use With 3CUN7, ACUN9,SCTX3,3CTW5, Package Quantity 200

Reviews