3/4" FNPT x MNPT Brass 45 Degree Street Elbow

VALUE BRAND| Zoro #: G0285643| Mfr #: 81124-12

$38.43 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fitting Schedule/Class: Class 125
Basic Fitting Material: Metal
Max. Pressure: 125 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0285643 Mfr #: 81124-12
Fitting Schedule/Class: Class 125Basic Fitting Material: Metal
Max. Pressure: 125 psiFitting Connection Type: FNPT x MNPT
Specific Fitting Shape: 45 Degree Street ElbowPipe Size (Fittings): 3/4"
Pipe Fitting Material: Chrome Plated BrassBasic Fitting Shape: Elbow
Item: Street Elbow, 45 DegreesTemp. Range: 65 Degrees to 250 Degrees F
Standards: ANSI B 16.24, ANSI B 16.15Country of Origin (subject to change): United States

Description

Street Elbow, 45 Degrees , Pipe Fitting Material Chrome Plated Brass, Fitting Schedule/Class Class 125, Pipe Size - Pipe Fitting 3/4 In., Fitting Connection Type FNPT x MNPT, Standards ANSI B 16.24, ANSI B 16.15, Max. Pressure 125 psi, Hex Size -, Temp. Range 65 Degrees to 250 Degrees F

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews