1-1/4" MNPT x FNPT SS Street Elbow

VALUE BRAND| Zoro #: G0807274| Mfr #: 2TY14

$15.80 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Size (Fittings): 1-1/4"
Fitting Connection Type: MNPT x FNPT
Specific Fitting Shape: Street Elbow
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0807274 Mfr #: 2TY14
Pipe Size (Fittings): 1-1/4"Fitting Connection Type: MNPT x FNPT
Specific Fitting Shape: Street ElbowMax. Pressure: 300 psi
Pipe Fitting Material: 316 Stainless SteelBasic Fitting Shape: Elbow
Basic Fitting Material: MetalMax. Steam Pressure: 150 psi
Item: Street ElbowFittings Sub-Category: Elbows
Standards: Meets ANSI Standards B1.20.1 Standards, Class 150Country of Origin (subject to change): China

Description

Street Elbow, Pipe Fitting Material 316 Stainless Steel, Pipe Size (Fittings) 1-1/4 In., Fitting Connection Type MNPT x FNPT, Max. Pressure 300 psi, Max. Steam Pressure 150 psi, Standards Meets ANSI Standards B1.20.1 Standards, Class 150

Reviews