Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

1/4" MNPT x FNPT SS Street Elbow

VALUE BRAND| Zoro #: G1424762| Mfr #: 1LTV4

$2.19 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fittings Sub-Category: Elbows
Standards: Material Conforms To ASTM-A-351, Threads Conform To ANSME B1.20.1, Meets MSS-SP-114 Class 150 Pressure Ratings
Max. Pressure: 300 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1424762 Mfr #: 1LTV4
Fittings Sub-Category: ElbowsStandards: Material Conforms To ASTM-A-351, Threads Conform To ANSME B1.20.1, Meets MSS-SP-114 Class 150 Pressure Ratings
Max. Pressure: 300 psiFitting Connection Type: MNPT x FNPT
Basic Fitting Shape: ElbowPipe Size (Fittings): 1/4"
Max. Steam Pressure: 150 psiPipe Fitting Material: 304 Stainless Steel
Specific Fitting Shape: Street ElbowBasic Fitting Material: Metal
Country of Origin (subject to change): China

Description

Street Elbow, Pipe Fitting Material 304 Stainless Steel, Pipe Size (Fittings) 1/4 In., Fitting Connection Type MNPT x FNPT, Max. Pressure 300 psi, Max. Steam Pressure 150 psi, Standards Material Conforms To ASTM-A-351, Threads Conform To ANSME B1.20.1, Meets MSS-SP-114 Class 150 Pressure Ratings

Reviews