Street Elbow, 2 1/2 In, Threaded, 316 SS

VALUE BRAND| Zoro #: G1616492| Mfr #: 2TY15

$66.49 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1616492 Mfr #: 2TY15
Standards: Meets ANSI Standards B1.20.1 Standards, Class 150Max. Pressure: 300 psi
Max. Steam Pressure: 150 psiFitting Connection Type: MNPT x FNPT
Basic Fitting Material: MetalBasic Fitting Shape: Elbow
Item: Street ElbowPipe Size (Fittings): 2-1/2"
Fittings Sub-Category: ElbowsSpecific Fitting Shape: Street Elbow
Pipe Fitting Material: 316 Stainless SteelCountry of Origin (subject to change): China

Product Description

Street Elbow, Pipe Fitting Material 316 Stainless Steel, Pipe Size (Fittings) 2-1/2 In., Fitting Connection Type MNPT x FNPT, Max. Pressure 300 psi, Max. Steam Pressure 150 psi, Standards Meets ANSI Standards B1.20.1 Standards, Class 150

Product Reviews

Save 15%. Sign up for Z-mail.