2" MNPT x FNPT SS Street Elbow

VALUE BRAND| Zoro #: G0933502| Mfr #: 1LTW2

$33.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0933502 Mfr #: 1LTW2
Standards: Material Conforms To ASTM-A-351, Threads Conform To ANSME B1.20.1, Meets MSS-SP-114 Class 150 Pressure RatingsMax. Pressure: 300 psi
Max. Steam Pressure: 150 psiFitting Connection Type: MNPT x FNPT
Basic Fitting Material: MetalBasic Fitting Shape: Elbow
Item: Street ElbowFittings Sub-Category: Elbows
Specific Fitting Shape: Street ElbowPipe Fitting Material: 304 Stainless Steel
Pipe Size (Fittings): 2"Country of Origin (subject to change): China

Product Description

Street Elbow, Pipe Fitting Material 304 Stainless Steel, Pipe Size (Fittings) 2 In., Fitting Connection Type MNPT x FNPT, Max. Pressure 300 psi, Max. Steam Pressure 150 psi, Standards Material Conforms To ASTM-A-351, Threads Conform To ANSME B1.20.1, Meets MSS-SP-114 Class 150 Pressure Ratings

Product Reviews