KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3/8" MNPT x FNPT SS Street Elbow

VALUE BRAND| Zoro #: G1731256| Mfr #: 2TY13

$3.46 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Size (Fittings): 3/8"
Fitting Connection Type: MNPT x FNPT
Specific Fitting Shape: Street Elbow
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1731256 Mfr #: 2TY13
Pipe Size (Fittings): 3/8"Fitting Connection Type: MNPT x FNPT
Specific Fitting Shape: Street ElbowMax. Pressure: 300 psi
Pipe Fitting Material: 316 Stainless SteelBasic Fitting Shape: Elbow
Basic Fitting Material: MetalMax. Steam Pressure: 150 psi
Item: Street ElbowFittings Sub-Category: Elbows
Standards: Meets ANSI Standards B1.20.1 Standards, Class 150Country of Origin (subject to change): China

Description

Street Elbow, Pipe Fitting Material 316 Stainless Steel, Pipe Size (Fittings) 3/8 In., Fitting Connection Type MNPT x FNPT, Max. Pressure 300 psi, Max. Steam Pressure 150 psi, Standards Meets ANSI Standards B1.20.1 Standards, Class 150

Reviews