3/4" CTS Spigot x CTS Hub CPVC 45 Deg. Street Elbow

VALUE BRAND| Zoro #: G0931822| Mfr #: 2GKC7

$0.58 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Specific Fitting Shape: 45 Degree Street Elbow
Fitting Schedule/Class: Schedule SDR-11
Standards: ASTM D2846
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0931822 Mfr #: 2GKC7
Specific Fitting Shape: 45 Degree Street ElbowFitting Schedule/Class: Schedule SDR-11
Standards: ASTM D2846Basic Fitting Material: Plastic
Max. Pressure: 100 psiPipe Fitting Material: CPVC
Item: Street Elbow, 45 Degrees CTSPipe Size (Fittings): 3/4"
Max. Temp.: 180 Degrees FBasic Fitting Shape: Elbow
Fitting Connection Type: CTS Spigot x CTS HubColor: Light Yellow
Country of Origin (subject to change): China

Description

Street Elbow, 45 Degrees CTS, Pipe Fitting Material CPVC, Fitting Schedule/Class Schedule SDR-11, Pipe Size (Fittings) 3/4 In., CTS Spigot x CTS Hub Fitting Connection Type, Standards ASTM D2846, Max. Pressure 100 psi, Color Light Yellow, Max. Temp. 180 Degrees F

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews