1-1/4" FNPT x MNPT Galvanized 45 Degree Street Elbow

VALUE BRAND| Zoro #: G0685937| Mfr #: 1XKV1

$29.17 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM Approved
Max. Pressure: 1500 psi @ 150 Degrees F WOG
Fitting Connection Type: FNPT x MNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0685937 Mfr #: 1XKV1
Standards: ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM ApprovedMax. Pressure: 1500 psi @ 150 Degrees F WOG
Fitting Connection Type: FNPT x MNPTBasic Fitting Shape: Elbow
Specific Fitting Shape: 45 Degrees Street ElbowFitting Schedule/Class: Class 300
Pipe Size (Fittings): 1-1/4"Pipe Fitting Material: Galvanized Malleable Iron
Basic Fitting Material: MetalSaturated Steam Pressure: 300 psi at 550 Degrees F
Country of Origin (subject to change): China

Description

Street Elbow, 45 Degrees , Pipe Fitting Material Galvanized Malleable Iron, Fitting Schedule/Class Class 300, Pipe Size (Fittings) 1-1/4 In., Fitting Connection Type FNPT x MNPT, Standards ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM Approved, Max. Pressure 1500 psi @ 150 Degrees F WOG, Saturated Steam Pressure 300 psi at 550 Degrees F

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews