Zoro Select
Malleable Iron Street Elbow, 45 Degrees Class 300
Mfr # 1XKR5
Zoro # G0454334
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape 45 Degree Street Elbow
- Fitting Schedule/Class Class 300
- Pipe Size - Pipe Fitting 1"
- Basic Pipe Fitting Material Metal
Explore More Products
- ZORO SELECT Malleable Iron Street Elbow, 45 Degrees Class 300 1XKR6
- ZORO SELECT Malleable Iron Street Elbow, 45 Degrees Class 300 1XKR7
- ZORO SELECT Tee, Cast Iron, 3 x 1 1/2 x 3 in, Socket 220812
- ZORO SELECT Wye, Cast Iron, 2 in Pipe Size, Socket 221314
- ZORO SELECT Malleable Iron Hex Locknut Class 150 520-902HC
- ZORO SELECT Black Nipple, Welded, 2 1/2x4 793MG7
- ZORO SELECT 22.5 Bend, 2 in, Socket, Cast Iron, Green ZFBSVF16B20
- ZORO SELECT Combo Wye and 1/8 Bend, Cast Iron, 3 in 221806
- ZORO SELECT Black Nipple, Welded, 3/8x12 793MV3
- ANVIL Malleable Iron Extension Class 150 0310095435
- ANVIL 1/4" Steel Easy Alignment Coupling 0320201767
- Zoro Select Fittings