2-1/2" FNPT x MNPT Galvanized 45 Degree Street Elbow

VALUE BRAND| Zoro #: G0395552| Mfr #: 2WJ17

$25.50 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0395552 Mfr #: 2WJ17
Pipe Fitting Material: Galvanized Malleable IronBasic Fitting Shape: Elbow
Basic Fitting Material: MetalStandards: ANSI B1.20.1 Specifications
Temp. Range: -20 Degrees to 150 Degrees FFitting Schedule/Class: Class 150
Fitting Connection Type: FNPT x MNPTPipe Size (Fittings): 2-1/2"
Specific Fitting Shape: 45 Degrees Street ElbowMax. Pressure: 300 psi @ 150 Degrees F WOG
Saturated Steam Pressure: 150 PSIItem: Street Elbow, 45 Degrees
Country of Origin (subject to change): China

Product Description

Street Elbow, 45 Degrees , Pipe Fitting Material Galvanized Malleable Iron, Fitting Schedule/Class Class 150, Pipe Size (Fittings) 2-1/2 In., Fitting Connection Type FNPT x MNPT, Standards ANSI B1.20.1 Specifications, Max. Pressure 300 psi @ 150 Degrees F WOG, Saturated Steam Pressure 150 psi, Temp. Range -20 Degrees to 150 Degrees F

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).