PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

2" MNPT x FNPT 45 Degree Street Elbow

VALUE BRAND| Zoro #: G2445782| Mfr #: 2WU32

$9.50 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2445782 Mfr #: 2WU32
Fitting Connection Type: MNPT x FNPTPipe Fitting Material: Malleable Iron
Basic Fitting Shape: ElbowStandards: ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM Approved
Basic Fitting Material: MetalMax. Pressure: 300 psi@150 Degrees F
Saturated Steam Pressure: 150 PSITemp. Range: -20 Degrees to 366 Degrees F
Item: Street Elbow, 45 DegreesFitting Schedule/Class: Class 150
Pipe Size (Fittings): 2"Specific Fitting Shape: 45 Degrees Street Elbow
Country of Origin (subject to change): China

Product Description

When you need a strong pipe fitting, this street elbow, 45 degrees from Value Brand is the right choice. This street elbow, 45 degrees black pipe features dependable Class 150 MNPT x FNPT fitting connection types with a max pressure of 300 psi@150 Degrees F. It fits a pipe size of 2".

Product Reviews