3" FNPT x MNPT Galvanized 45 Degree Street Elbow

VALUE BRAND| Zoro #: G0923666| Mfr #: 2WJ18

$48.42 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Item: Street Elbow, 45 Degrees
Standards: ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM Approved, NSF-61 and AB1953 Listed
Saturated Steam Pressure: 150 PSI
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0923666 Mfr #: 2WJ18
Max. Pressure: 300 psi @ 150 Degrees F WOGPipe Size (Fittings): 3"
Item: Street Elbow, 45 DegreesPipe Fitting Material: Galvanized Malleable Iron
Basic Fitting Shape: ElbowFitting Connection Type: FNPT x MNPT
Standards: ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM Approved, NSF-61 and AB1953 ListedBasic Fitting Material: Metal
Fitting Schedule/Class: Class 150Saturated Steam Pressure: 150 PSI
Specific Fitting Shape: 45 Degrees Street ElbowCountry of Origin (subject to change): China

Product Description

Street Elbow, 45 Degrees , Pipe Fitting Material Galvanized Malleable Iron, Fitting Schedule/Class Class 150, Pipe Size (Fittings) 3 In., Fitting Connection Type FNPT x MNPT, Standards ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM Approved, NSF-61 and AB1953 Listed, Max. Pressure 300 psi @ 150 Degrees F WOG, Saturated Steam Pressure 150 psi

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Product Reviews