LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

3/4" MNPT x FNPT 45 Degree Street Elbow

VALUE BRAND| Zoro #: G0850753| Mfr #: 1XKR4

$7.03 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0850753 Mfr #: 1XKR4
Basic Fitting Material: MetalPipe Fitting Material: Malleable Iron
Standards: ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM ApprovedFitting Connection Type: MNPT x FNPT
Basic Fitting Shape: ElbowTemp. Range: -20 Degrees to 550 Degrees F
Item: Street Elbow, 45 DegreesFitting Schedule/Class: Class 300
Pipe Size (Fittings): 3/4"Specific Fitting Shape: 45 Degrees Street Elbow
Max. Pressure: 2000 psi@150 Degrees FSaturated Steam Pressure: 300 psi
Country of Origin (subject to change): China

Product Description

Use this street elbow, 45 degrees from Value Brand to join your water and gas pipes together so they can work as one. This street elbow, 45 degrees black pipe features dependable Class 300 MNPT x FNPT fitting connection types with a max pressure of 2000 psi@150 Degrees F. It fits a pipe size of 3/4".

Product Reviews