Our hard workin' customer service team will take a break for a company event on Dec. 15 starting at 5:30 p.m. CT. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Dec. 16 at 7 a.m. CT.

1-1/2" MNPT x FNPT SS Street Elbow

VALUE BRAND| Zoro #: G0479017| Mfr #: 6JK31

$23.11 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Steam Pressure: 150 psi
Basic Fitting Material: Metal
Max. Pressure: 300 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0479017 Mfr #: 6JK31
Max. Steam Pressure: 150 psiBasic Fitting Material: Metal
Max. Pressure: 300 psiFitting Connection Type: MNPT x FNPT
Specific Fitting Shape: Street ElbowFittings Sub-Category: Elbows
Pipe Size (Fittings): 1-1/2"Pipe Fitting Material: 316 Stainless Steel
Basic Fitting Shape: ElbowItem: Street Elbow
Standards: Meets ANSI Standards B1.20.1 Standards, Class 150Country of Origin (subject to change): China

Description

Street Elbow, Pipe Fitting Material 316 Stainless Steel, Pipe Size (Fittings) 1-1/2 In., Fitting Connection Type MNPT x FNPT, Max. Pressure 300 psi, Max. Steam Pressure 150 psi, Standards Meets ANSI Standards B1.20.1 Standards, Class 150

Reviews