20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

1-1/2" MNPT x FNPT 90 Degree Street Elbow

VALUE BRAND| Zoro #: G1425611| Mfr #: 1LBW9

$22.93 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1425611 Mfr #: 1LBW9
Fitting Schedule/Class: Class 300Temp. Range: -20 Degrees to 550 Degrees F
Pipe Fitting Material: Malleable IronStandards: ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM Approved
Saturated Steam Pressure: 300 psiSpecific Fitting Shape: 90 Degrees Street Elbow
Item: Street Elbow, 90 DegreesFitting Connection Type: MNPT x FNPT
Basic Fitting Material: MetalBasic Fitting Shape: Elbow
Pipe Size (Fittings): 1-1/2"Max. Pressure: 1500 psi@150 Degrees F
Country of Origin (subject to change): China

Product Description

This street elbow, 90 degrees from Value Brand is essential for making strong connections in your gas and water lines. This street elbow, 90 degrees black pipe features dependable Class 300 MNPT x FNPT fitting connection types with a max pressure of 1500 psi@150 Degrees F. It fits a pipe size of 1-1/2".
Save 15%. Sign up for Z-mail.